Lavi Industries, Adjustable Saddle, Ball, for 2" Tubing, Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
Custom angles are easy to achieve with our Adjustable Saddle, which allows for the addition of a handrail at almost any custom angle.
PRICE
$99.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 2 in |
| Dimension Cp | 2.875 in |
| Dimension D | 2 in |
Product Details
| Type | Ball Adjustable Saddle |
| Material | Brass |
| Package Quantity | 1 |
| Color | Polished Brass |
| Manufacturers Part Number | 00-821/2 |
| Fitting Type | Saddle |
| Brand | Lavi Industries |