Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB1191650

MPN #: 00-703/1H

Lavi Industries, Ball Elbow, Side Outlet, for 1.5" Tubing, Polished Brass

Product Description
Ball fittings are a great choice for traditional railing projects because of their ease of installation. Use ball fittings to construct handrails, footrails, stair rails, bar rails, ballet rails, and many other metal railing systems. The vertical posts of the railings should be made with a continuous architectural metal tube (for strength) while the horizontals are cut and fit with architectural hardware between posts.

PRICE
$70.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
70.95
Buy 6 units - 10 units
66.95Save $4.00 (6%)
Buy 11+ units
64.95Save $6.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Depth2-3/4 in
Thickness1/16 in
Nominal Pipe Size1-1/2 in

Product Details

TypeBall Elbow, Side Outlet
MaterialBrass
Package Quantity1
ColorPolished Brass
Manufacturers Part Number00-703/1H
Fitting TypeElbow
BrandLavi Industries