Lavi Industries, Combination Bracket, for 1.5" Tubing, Polished Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Enhance both traditional and contemporary railing projects with a Lavi Footrail Bracket. Supplied with self-drilling, self-tapping screws. Maximum spacing between brackets is 4 feet. Consult local codes for other requirements.
PRICE
$86.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-11/16 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Type | Combination Bracket |
| Material | 304 Grade Stainless Steel |
| Package Quantity | 1 |
| Color | Polished Stainless Steel |
| Manufacturers Part Number | 40-400/1H |
| Fitting Type | Bracket |
| Brand | Lavi Industries |