Lavi Industries, Glass Mount Handrail, for 2" Tubing, Satin Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of heavy-duty stainless steel, our modular handrail brackets offer strong and durable railing support while providing a sleek, modern look. Includes self-drilling, self-tapping screws. Mount brackets to stud in wall. Maximum spacing between brackets is 4 feet. Consult local codes for rail height and other requirements.
PRICE
$99.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2-1/2 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Type | Glass Mount Hand Rail |
| Material | 304 Grade Stainless Steel |
| Package Quantity | 1 |
| Color | Satin Stainless Steel |
| Manufacturers Part Number | 44-304/2 |
| Fitting Type | Handrail |
| Brand | Lavi Industries |