Lavi Industries, Flange Canopy, for 1.5" Tubing, Satin Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Use with part # 20-541 for mounting posts or railing. Covers the steel flange for a finished look.
PRICE
$43.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 4 in |
| Height | 1-1/2 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Type | Flange Canopy |
| Material | 316 Grade Stainless Steel |
| Package Quantity | 1 |
| Color | Satin Stainless Steel |
| Manufacturers Part Number | 49-540/1H |
| Fitting Type | Flange |
| Brand | Lavi Industries |