Lavi Industries, Radius Wall Return, for 2" Tubing, Satin Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Provides a safe, curved return for stair handrails and helps prevent injuries by minimizing the gap between handrail and wall.
PRICE
$86.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 3-1/4 in |
| Height | 3 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Type | Radius Wall Return |
| Material | 304 Grade Stainless Steel |
| Package Quantity | 1 |
| Color | Satin Stainless Steel |
| Manufacturers Part Number | 44-608/2 |
| Fitting Type | Wall Return |
| Brand | Lavi Industries |