Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB1191646

MPN #: 40-734/1H

Lavi Industries, Flush Tee Fitting, for 1.5" Tubing, Polished Stainless Steel

Product Description
Flush fittings offer a contemporary, streamlined look that will enhance any railing project. Our flush fittings feature a 1" long sleeve the longest in the industry for added strength and adhesive coverage.

PRICE
$61.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
61.95
Buy 6 units - 10 units
58.95Save $3.00 (5%)
Buy 11+ units
56.95Save $5.00 (8%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Width3 in
Thickness1/16 in
Nominal Pipe Size1-1/2 in

Product Details

TypeFlush Tee
Material304 Grade Stainless Steel
Package Quantity1
ColorPolished Stainless Steel
Manufacturers Part Number40-734/1H
Fitting TypeTee
BrandLavi Industries