Lavi Industries, Flush Elbow Fitting, Radius, for 1" Tubing, Satin Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Flush fittings offer a contemporary, streamlined look that will enhance any railing project. Our flush fittings feature a 1" long sleeve the longest in the industry for added strength and adhesive coverage.
PRICE
$36.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 in |
| Width | 1-7/8 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 1 in |
Product Details
| Type | Flush Elbow , Radius |
| Material | 304 Grade Stainless Steel |
| Package Quantity | 1 |
| Color | Satin Stainless Steel |
| Manufacturers Part Number | 44-731/1 |
| Fitting Type | Elbow |
| Brand | Lavi Industries |