Lavi Industries, End Cap, Flush, used for Wood, for 2" Tubing, Satin Stainless Steel
|
Questions & Answers (0)
Product Description
Decorative and functional rail end caps and finials complete your railing project. Our end caps and finials are designed to provide a beautiful finishing touch to your Lavi handrail, footrail, stair railing, kitchen rail system, or other architectural metal railing project. This end cap fits inside your bar railing for a clean, flush appearance.
PRICE
$37.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2-1/8 in |
| Height | 7/8 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Type | Flush End Cap |
| Material | 304 Grade Stainless Steel |
| Package Quantity | 1 |
| Color | Satin Stainless Steel |
| Manufacturers Part Number | 44-600W/2 |
| For Use With | Wood |
| Fitting Type | End Cap |
| Brand | Lavi Industries |