Lavi Industries, Radius Wall Return, for 1.5" Tubing, Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
Provides a safe, curved return for stair handrails and helps prevent injuries by minimizing the gap between handrail and wall.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 3 in |
| Height | 2-3/4 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Type | Radius Wall Return |
| Material | Brass |
| Package Quantity | 1 |
| Color | Polished Brass |
| Manufacturers Part Number | 00-608/1H |
| Fitting Type | Wall Return |
| Brand | Lavi Industries |