Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296551

MPN #: 565-7

Kee Safety® Wall Mounted End Return, Galvanized Iron, 1-1/4" Diameter

Product Description
Wall Mounted End Return
Kee Access® ADA railing components help construct and retrofit commercial and public structures that satisfy the requirements of ADA & local building codes. ADA-compliant railing components and pipe fittings equip architects, engineers, builders and contractors with the components necessary to comply with the latest ADA requirements. Ideal for constructing smooth hand rail gripping surfaces that use standard 1-1/4" schedule 40 pipe. Provides an ADA handrail solution for stairs, ramps or walkways. Easily installs using hex tool and pipe cutters. Wall mounted handrail return bracket is joined to handrails using 514-7 couplings.

PRICE
$39.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
39.95
Buy 11 units - 25 units
38.95Save $1.00 (3%)
Buy 26+ units
36.95Save $3.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/4 in
Nominal Pipe Size1-1/4 in

Product Details

Assembly RequiredNo
TypeWall Mount Handrail Elbow Return
Pipe Outer Diameter1-11/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number565-7
Fitting TypeFlange
BrandKee Safety

Compliance & Certifications

ADA CompliantYes