Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB1191596

MPN #: 40-608/1H

Lavi Industries, Radius Wall Return, for 1.5" Tubing, Polished Stainless Steel

Product Description
Provides a safe, curved return for stair handrails and helps prevent injuries by minimizing the gap between handrail and wall.

PRICE
$68.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
68.95
Buy 6 units - 10 units
65.95Save $3.00 (4%)
Buy 11+ units
63.95Save $5.00 (7%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth3 in
Height2-3/4 in
Thickness1/16 in
Nominal Pipe Size1-1/2 in

Product Details

TypeRadius Wall Return
Material304 Grade Stainless Steel
Package Quantity1
ColorPolished Stainless Steel
Manufacturers Part Number40-608/1H
Fitting TypeWall Return
BrandLavi Industries