Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB1191709

MPN #: 40-608/2

Lavi Industries, Radius Wall Return, for 2" Tubing, Polished Stainless Steel

Product Description
Provides a safe, curved return for stair handrails and helps prevent injuries by minimizing the gap between handrail and wall.

PRICE
$81.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
81.95
Buy 6 units - 10 units
77.95Save $4.00 (5%)
Buy 11+ units
75.95Save $6.00 (7%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth3-1/4 in
Height3 in
Thickness1/16 in
Nominal Pipe Size2 in

Product Details

TypeRadius Wall Return
Material304 Grade Stainless Steel
Package Quantity1
ColorPolished Stainless Steel
Manufacturers Part Number40-608/2
Fitting TypeWall Return
BrandLavi Industries