Lavi Industries, Ball Cross, for 2" Tubing, Polished Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Ball fittings are a great choice for traditional railing projects because of their ease of installation. Use ball fittings to construct handrails, footrails, stair rails, bar rails, ballet rails, and many other metal railing systems. The vertical posts of the railings should be made with a continuous architectural metal tube (for strength) while the horizontals are cut and fit with architectural hardware between posts.
PRICE
$77.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Depth | 3-1/4 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Type | Ball Cross |
| Material | 304 Grade Stainless Steel |
| Package Quantity | 1 |
| Color | Polished Stainless Steel |
| Manufacturers Part Number | 40-706/2 |
| Fitting Type | Cross |
| Brand | Lavi Industries |