Lavi Industries, Steel Flange and Steel Insert, for 2" Tubing, w/Polished Brass Canopy
Write a Review
|
Questions & Answers (0)
Product Description
Use to securely mount tubing to the floor or other solid surface. Includes steel flange, 12" threaded steel insert for superb stability, and a Flange Canopy to cover the steel flange and hardware.
PRICE
$109.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 6-1/4 in |
| Height | 12 in |
| Dimension W | 5 in |
| Dimension H | 12 in |
| Nominal Pipe Size | 2 in |
| Dimension D | 4.5 in |
Product Details
| Type | Flange & Insert with Canopy |
| Color | Polished Stainless Steel |
| Fitting Type | Flange |
| Material | Brass |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-B/2 |
| Brand | Lavi Industries |