Lavi Industries, Tube, 1" x .050" x 12', Satin Stainless Steel
|
Questions & Answers (0)
Product Description
1 Inch Outside Diameter tubing. Premium tubing for architectural interiors including hand rails, foot rails, stair railings and kitchen railings. Our products are designed to meet most building codes. Solid brass and stainless steel are our choice materials for quality and durability. Available in Polished Brass, Polished Stainless Steel and Satin (Brushed) Stainless Steel. Please use an internal splice (00-830/1) to connect tubes.
PRICE
$195.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 1 in |
Product Details
| Type | Tube |
| Material | 304 Grade Stainless Steel |
| Package Quantity | 1 |
| Color | Satin Stainless Steel |
| Manufacturers Part Number | 44-A100W/12 |
| Brand | Lavi Industries |