Refrigerant Leak Detectors
Availability
Brand
Depth
Width
Height
Color
Price
Related Products
Mastercool® introduces the new "Mini Twin" all in one recovery machine. Equipped with the same high-quality twin-piston compressor as the twin-turbo series this unit has been designed to work in all applications. Whether you find yourself up a ladder, in a crawl space, or just not looking forward to lugging around a heavy piece of equipment, this is the right machine for you. Best of all, this machine has been constructed with the safest spark-free component allowing for use with all combustible gases. Features: 115V – 60 Hz 1/2 HP motor Operating temperature: 0 to 50°C (32 to ...
The Robinair LD7 refrigerant leak detector features a new color graphic display thathighlights leak sizes in two unique ways. Bar graph mode shows the amount of refrigerant detected in the air and changes colors as the sensor gets closer to the leak. Sweep mode allows the user to see the level of refrigerant detected in the air through a line graph that helps the user trace back and forth to pinpoint the exact source of the leak. The LD7 also usesan audible alarm to alert technicians of a refrigerant leak, UV LED lights to locate leaks using UV dye and an inspection light for searching in ...
This product is NOT for assessing human or organic temperatures. This infrared device is designed to provide on demand temperature readings for HVAC and industrial equipment. Supco ST11 Folding Digital Thermometer A great tool for technicians to add to their tool kits to get general temperature readings. Features/ Benefits Lightweight & Portable. Made of ABS plastic w/ 304 Stainless Steel probe. AAA Battery power (not included). Auto Power Off (after 10 minutes) Measurement Range of -58° to 572° F. Accuracy of +/- 1 degree at -4° to 392° F. Display Resolution of +/- ...
Stay in the shade on scorching rooftops, and keep tools dry during rainy repairs. Features: Includes umbrella (MUUMB) and magnetic base (MUBASE). Waterproof umbrella with durable & flexible fiberglass ribs. Base Swivels and locks. Heavy duty magnet attaches securely to any metal housing and holds up to 210 lbs. Open Width is 60".
Allows liquid condensate to drain from residential systems and prevents air from entering or escaping from the equipment. Features/ Benefits Air-Trap will never freeze and break. No more issues caused by traps drying out. Predesigned to prevent field errors. Reduces trap height by up to 60%. Eliminates sludge build-up at bottom of U tube. No more geysers under negative pressure. No more blow through under positive pressure. ¾" slip internal or 1" fitting external connection- with bushings can connect to ½", 1.25", 1.50" and 2" tubes.