Leak Detectors & Test Instruments

Air Quality Monitors
| Compare | Image | Width | Height | Probe Length | Battery Life Hours | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 3 in | 2-1/2 in | - | - | Supco | Ships Same Day WBB461268 | $319.95 | ||
![]() | 7 in | 3 in | - | - | Supco | WBB461269 | $285.95 |

Leak Detectors

Pressure Testers

Megohmmeters

Capacitor Testers

Smoke Testers
Related Products
Mastercool® is the leading manufacturer of professional quality A/C manifold gauge sets. Our manifold gauge sets are constructed of the finest materials and machined with precision to the highest quality standards. At Mastercool, every manifold we build is built to last. Features: 3-1/8" (PSI, °F) gauges 1/4" MFL Solid extruded aluminum body Free-floating piston type valves reduce O-ring wear Extra access port for vacuum line Silicone dampened gauges smooth out needle movement Gauges can be easily recalibrated in the field to maintain accuracy An extra-large sight glass for visual ...
A good quality vacuum pump is an integral tool for complete A/C service. Mastercool® vacuum pumps are durable and time-tested. They stand up to the most grueling conditions and will provide years of reliable service. Mastercool® offers a complete selection of pumps. Regardless of your service requirements, Mastercool® has a model for your applications. Features: New U.S. Design Stronger motor Gas ballast valve helps prevent oil contamination caused by high moisture Easily removable vapor discharge/oil fill port. Contains internal check valve to prevent escape of liquid oil Large oil level ...
Yellow Jacket® TITAN 4-Valve Manifold With 60" RYB Hoses and 3/8" x 45° 49987 Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Features: Fourth hose to enable connection to hi-/lo-sides, refrigerant tank and recovery unit or vacuum pump for diagnostics, evacuation and charging without switching hoses 3/8" Vacuum port for use with larger hose to cut evacuation time by up to 33% (all other fittings are 1/4") Large, easy-to-read 3-1/8" steel case red and blue, 1% accuracy (Class 1) gauges Front access ...
Mastercool® is the leading manufacturer of professional quality A/C manifold gauge sets. Our manifold gauge sets are constructed of the finest materials and machined with precision to the highest quality standards. At Mastercool, every manifold we build is built to last. Features: 3-1/8" (PSI, °F) gauges 1/4" MFL Solid extruded aluminum body Free-floating piston type valves reduce O-ring wear Extra access port for vacuum line Silicone dampened gauges smooth out needle movement Gauges can be easily recalibrated in the field to maintain accuracy An extra-large sight glass for visual ...
Mastercool® introduces its new compact hand-held digital vacuum gauge with Bluetooth® wireless technology which combines the most advanced features to provide quick and accurate responses every time. Utilizing a state-of-the-art glass beaded thermistor and temperature compensation, Mastercool® is offering the latest technology to the HVAC/R technician. Included in this package will be the capability to download our free Mastercool Connect app. This will allow for full mobility as activity can be easily viewed on all compatible hand-held smart devices. Features: Sintered bronze inlet ...