Refrigerant Leak Detectors
Availability
Brand
Depth
Width
Height
Color
Price
Related Products
Yellow Jacket® TITAN™ 4-Valve Manifold Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Large, easy-to-read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges. Front access for easy field recalibration. Double "O" ring piston for reliability and long service life. Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats. Contoured easy-grip handles for positive control. Color-coded for ready identification. Sight ...
Yellow Jacket® 72" Red PLUS II™ 1/4" Hose With SealRight™ 22672 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Low loss anti-blow back ...
Yellow Jacket® 72" Red PLUS II™ 1/4" Hose With Compact Ball Valve End 29672 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Metal handle at end of ...
Yellow Jacket® SuperEvac LCD Vacuum Gauge 69075 Thermocouple technology has long been proven in laboratory and precision industrial instrumentation for sensing the deep vacuum range. Thermocouple sensors are factory calibrated and exhibit few of the electronic variances of thermistor sensors found in many other electronic gauges. Durable molded case with storage for sensor, cable and brass connector. Accuracy: ±20 Percent of reading. Thermocouple sensor features: No adjustments or warm-up. Stays calibrated after on/off switching and long evacuations Automatic battery compensation ...
Platform Scale This 110 lb. capacity electronic scale is solidly manufactured for long lasting durability and dependability. Heavy duty metal platform and strain gauge bridge for rigidity, strength and accuracy. Includes removable control with coiled cord. Water and environmental resistant with sealed LCD display and mechanical overload protection. Large, easy-to-read display. Sturdy carrying case. Accuracy +/-0.5 oz., +/-0.03 lb., +/-0.015 kg, or 0.1%. Meets NIST standards. Meets UL guidelines.