Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB290609

Global Industrial™ Infinity® 2-Tier 2 Door Locker, 18"W x 21"D x 78"H, Gray, Unassembled

Product Description
✓ Powder-coat finish will prevent fading, scratching, and chipping
✓ Extra wide louvers promote ventilation
✓ Catch-free recessed handle prevents accidental operation

Provide employees, students, or facility guests with a secure place for their belongings with the Global Industrial™ Infinity® Double-Tier 2-Door Locker. Their durable construction and powder coat finish provide years of long-lasting, reliable service for facilities such as schools, health clubs, medical offices, and more. Lockers must be anchored securely to floors and have four foot plates included. Foot plates bolt to outside locker leg supports and may be anchored to the floor. Legs add 6" to height. Anchors are sold separately. Lockers have secure 3-point positive locking system and stainless steel door latch. Includes blank number plates. Compartment Measurements: 18" W x 21" D x 36" H. 1-Year Limited Warranty.

  • Color: Gray
  • Tier Type: Double
  • Doors: 2
  • Material: Steel
  • PRICE
    $279.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width18 in
    Depth21 in
    Height78 in
    Compartment Width18 in
    Compartment Depth21 in
    Compartment Height36 in
    Gauge16 ga

    Product Details

    Lock TypePadlock Hasp & Built-In Lock Latch
    TypeLouvered Door Locker
    Door Handle TypeRecessed Handle & Fingertip Lift
    ColorGray
    SeriesInfinity
    Tier TypeDouble Tier
    Configuration1 Wide
    StyleWith Legs
    MaterialSteel
    Construction TypeUnassembled
    Number of Compartments2
    Manufacturers Part Number290609
    BrandGlobal Industrial

    Warranty

    Warranty1 yr