Global Industrial
Model # :WB184105
Global Industrial 1-Tier 2 Door Wire Mesh Security Locker, 72"Wx36"Dx72"H, Gray, Unassembled
|
Questions & Answers (0)
Product Description
✓ One height-adjustable shelf with 100 lb. capacity evenly distributed
✓ Shelf adjusts in 3" increments
✓ Door hinges swing open 270° for full access to interior
When you have items that need more than just simple storage, go with the Global Industrial Wire Mesh Security Cage Locker. This security cage locker is ventilated, allowing room and an ideal location for a wide span of bulk storage. The lockers are made with a 3" x 3" x 1/4" thick wire mesh with gray epoxy finish to minimize dust accumulation and maximize visibility for simple inventory control. Lockers include one height-adjustable shelf with 100 lb. capacity evenly distributed. Improved latch design to accept padlock. For enhanced security, install shelf at center position to allow use of included padlock. Double doors are welded to side panels and are flush against unit top. Door hinges swing open 270° for full access to interior. Easy assembly. Choose from a variety of sizes. Additional shelves sold separately.
✓ Shelf adjusts in 3" increments
✓ Door hinges swing open 270° for full access to interior
When you have items that need more than just simple storage, go with the Global Industrial Wire Mesh Security Cage Locker. This security cage locker is ventilated, allowing room and an ideal location for a wide span of bulk storage. The lockers are made with a 3" x 3" x 1/4" thick wire mesh with gray epoxy finish to minimize dust accumulation and maximize visibility for simple inventory control. Lockers include one height-adjustable shelf with 100 lb. capacity evenly distributed. Improved latch design to accept padlock. For enhanced security, install shelf at center position to allow use of included padlock. Double doors are welded to side panels and are flush against unit top. Door hinges swing open 270° for full access to interior. Easy assembly. Choose from a variety of sizes. Additional shelves sold separately.
PRICE
$889.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 72 in |
| Weight Capacity | 200 lbs |
| Weight | 295.5 lbs |
Product Details
| Shelf Capacity | 100 lbs |
| Number of Adjustable Shelves | 1 |
| Door Handle Type | Padlockable Hasp |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | Wire Mesh Cage |
| Material | Wire Mesh |
| Construction Type | Unassembled |
| Manufacturers Part Number | 184105 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |