Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493424TN

Global Industrial™ Infinity® 3-Tier 9 Door Locker, 36"W x 15"D x 78"H, Tan, Assembled

Product Description
✓ Recessed snag-free latch with padlock hasp
✓ Pre-assembled for quick and easy installation
✓ Ideal for schools, gyms, and corporate locker/changing rooms

Engineered for years of dependable service, this assembled tan Global Industrial™ Infinity® 3-Tier/9-Door Locker features nine separate compartments that feature 16-gauge louvered steel doors with a tan powder coat finish, 5-knuckle security hinges, a secure 2-point locking system, and recessed quiet-operation finger-lift latch mechanisms. The recessed latch presents a clean look, reduces snags, and improves security as it also recesses the padlock to make it more difficult to cut it off. Assembled lockers are not returnable. Limited 1-Year Warranty.

  • Nine (9) individual 12"W x 15"D x 24"H locker compartments
  • Three single-prong hooks in each locker compartment
  • Padlock hasp accepts 9/32"D padlock shackle
  • Includes blank number plates
  • Welded, reinforced frame-and-door assemblies for maximum security
  • Finished sides, so there is no need for decorative end panels
  • 6"H legs elevate the locker off the ground
  • Locker unit can be bolted to the floor with user-supplied anchors
  • PRICE
    $665.00

    1
    1
    Usually ships in 3 to 6 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth15 in
    Height78 in
    Compartment Width12 in
    Compartment Depth15 in
    Compartment Height24 in
    Weight161 lbs
    Gauge16 ga

    Product Details

    Lock TypePadlock Hasp & Built-In Lock Latch
    TypeLouvered Door Locker
    Door Handle TypeRecessed Handle & Fingertip Lift
    ColorTan
    SeriesInfinity
    Tier TypeTriple Tier
    Configuration3 Wide
    StyleWith Legs
    MaterialSteel
    Construction TypeAssembled
    Number of Compartments9
    Manufacturers Part Number493424TN
    BrandGlobal Industrial

    Warranty

    Warranty1 yr