Ultra-modern, tempered-glass-surface whiteboard delivers high-quality performance. Durable, tempered-glass provides a smooth writing platform that erases cleanly after every use, preventing ghosting and staining. Write with any dry-erase marker. Less porous and absorbent than standard whiteboards, this board will maintain its impressive appearance for years to come, even under frequent-use conditions. Frameless board is a good fit for any contemporary office. Hardware is included for simple and secure wall mounting. Occasional cleaning is recommended for best performance.
Quartet® Infinity Magnetic Dry Erase Glass Marker Board, 48"W x 36"H, White Surface
|
Questions & Answers (0)
Product Description
PRICE
$375.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 1-15/16 in |
| Height | 36 in |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Assembly Required | Yes |
| Type | Glass Dry Erase Board |
| Color | White |
| Surface Material | Glass |
| Style | Glass Board |
| Description | Magnetic Wet/Dry Erase Board |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | G4836W |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Quartet |
Warranty
| Warranty | 15 yr |