The Rubbermaid® Commercial Stainless Steel Infinity Ultra-High Capacity Smokers Station offers sophisticated styling and all-metal construction for attractive and efficient smoking litter management. The Smokers Station includes unobstructed funnels to reduce jamming during cigarette disposal. The round, metal smoking ash urns are used for cigarette disposal and have a stainless steel snuff plate to put out cigarettes and minimize smoldering. Stainless steel resists rust, stains and corrosion. A domed top helps prevent water from pooling. The 360-degree disposal opening offers convenient access. Padlock tabs allow the urn to be locked to help prevent tampering and theft. Guidance tabs on the collar and base facilitate emptying.
Rubbermaid® Infinity Traditional Smoking Receptacle, 4.1 gal, 13 diax39h, Antique Pewter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$559.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 39 in |
| Diameter | 13 in |
Product Details
| Style | Free Standing |
| Type | Standard Ashtray |
| Mounting Location | Free Standing |
| Capacity | 4 gal |
| Material | Metal |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | FG9W3300ATPWTR |
| Brand | Rubbermaid |