Smokers' Outpost® Security Cable
Write a Review
Questions & Answers (0)
36" Long Security Cable secures and protects the Commercial Zone Smoker's Outpost.
Specifications
Product Details
| Manufacturers Part Number | 793200 |
| Type | Tie Down Cable |
| Material | Steel |
| Description | Security Cable |
| Color | Silver |
| Brand | Commercial Zone |
Related Products
With a generous 50-gallon capacity, this waste container can handle large volumes of waste – both indoor and outdoor. Due to its high capacity, trash can often be emptied less frequently, resulting in reduced worker fatigue. The weatherproof, powder-coated finish provides a long service life and the lid-to-base cable and bolt-down hardware protect your investment. This unit includes a removable, black powder-coated liner with built in handles for easy and hassle-free maintenance.
Durable, 42-gallon trash receptacle with decorative stainless steel panels has a streamlined, contemporary appearance. Stainless steel panels with a unique, decorative design, create an abstract, modern look that blends well with any contemporary space. Offering a large 42-gallon capacity, innovative snap lid closure and patented Grab Bag™ system secure the trash bag in place for a cleaner appearance with a decreased chance of the lid blowing off. Features: Product Dimensions: 42.25" H x 18.5" SQ, 35 lbs. Ideal indoor or outdoor solution, perfect for any business Durable and built ...
Ideal for high traffic areas – both indoor and outdoor – this metal recycling container has a spacious 25-gallon capacity that can handle daily trash or recycling disposals. The double-sided lid with rectangular openings allows for access on both sides while the included lid-cable attachment keeps the lid secured to the base. The polyethylene dome lid conveniently lifts off to remove a 25-gallon galvanized liner with easy-empty handles allowing for simplified maintenance. Recycling decals are included to encourage proper sorting.
This compact and streamlined Smoker's Outpost® Smoke Stand blends seamlessly into any environment while an internal cigarette snuffer extinguishes the cigarette before disposal to keep the outside appearance ash-free. The oxygen-restricting design extinguishes cigarettes quickly, no sand or water required. Features: Product Dimensions: 41" height x 14" diameter, 22 lbs Receptacle is easy to empty by simply unscrewing the tube and disposing the litter Constructed from powder-coated aluminum and steel which gives the smoke stand cigarette receptacle a clean appearance that is also fireproof ...
This 45-gallon round waste container combines contemporary style with high capacity. Constructed of recycled, graffiti-resistant polyethylene that won't rust, dent or chip, this trash container can withstand the harshest environments to protect your investment. Features: Product Dimensions: 30" height x 22" diameter, 14 lbs Ideal indoor or outdoor solution, perfect for any business Durable and built to last in the harshest weather conditions Environmentally friendly containers, molded from long-lasting recycled polyethylene that won't rust, dent, chip and is graffiti-resistant Material is ...