CanDo® Inflatable Exercise Saddle Roll, Red, 28" Dia. x 47"L
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® Inflatable Exercise Saddle Roll, Red, 28" Dia. x 47"L
The CanDo® inflatable saddle rolls are easier to control than exercise balls because motion is limited to the forward and backward rotation. These colorful inflatable molded heavy-duty rolls can support up to 300 pounds. Rolls aid in developing muscles, coordination, and balance. Further, the "saddle" offers extra support for the patient. Inflatable rolls also make a great addition to individual physical fitness regimes. Available in various color-coded sizes.
The CanDo® inflatable saddle rolls are easier to control than exercise balls because motion is limited to the forward and backward rotation. These colorful inflatable molded heavy-duty rolls can support up to 300 pounds. Rolls aid in developing muscles, coordination, and balance. Further, the "saddle" offers extra support for the patient. Inflatable rolls also make a great addition to individual physical fitness regimes. Available in various color-coded sizes.
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 28 in |
| Height | 28 in |
| Weight Capacity | 300 lbs |
| Weight | 7 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Color | Red |
| Material | PVC Vinyl |
| Package Quantity | 1 |
| Description | Inflatable Exercise Saddle Roll |
| Manufacturers Part Number | 30-1728 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |