Skillbuilders® half rolls are made of molded foam coated with a tough integral washable coating. Half rolls combine stability of a wedge with the positioning versatility of a roll. Use hook and loop fastener hook on flat bottom to anchor roll for additional security. Provide stable base for knee flexion and extension. Heavy duty positioning and vestibular half rolls are ideal for institutional use in physical therapy departments, home use, special education programs, pre-school programs, physical education classes and the gym. 4" x 18", no rise.
Skillbuilders® Positioning Half Roll, 4"W x 18"L, No Rise, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Style | Half-Round |
| Material | Foam |
| Package Quantity | 1 |
| Description | Positioning Half Roll |
| Color | Blue |
| Manufacturers Part Number | 30-1230 |
| Brand | Skillbuilders |
Warranty
| Warranty | 1 yr |