CanDo® Inflatable Exercise Straight Roll, Orange, 20" Dia. x 39"L
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® inflatable straight roll only moves in a side-to-side manner making it easier to use than the standard inflatable ball. In addition, the added length of the roll makes it possible to have a friend or a therapist sit on or straddle the roll with you. Supports up to 300 pounds. Available in various color-coded sizes. Straight Roll - Orange - 20" Dia. x 39"L (50 cm Dia. x 100 cm L).
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 20 in |
| Height | 20 in |
| Weight Capacity | 300 lbs |
| Weight | 5 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Color | Orange |
| Material | PVC Vinyl |
| Package Quantity | 1 |
| Description | Inflatable Exercise Straight Roll |
| Manufacturers Part Number | 30-1781 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |