CanDo® Inflatable Exercise Straight Roll, Yellow, 16" Dia. x 35"L
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® inflatable straight roll only moves in a side-to-side manner making it easier to use than the standard inflatable ball. In addition, the added length of the roll makes it possible to have a friend or a therapist sit on or straddle the roll with you. Supports up to 300 pounds. Available in various color-coded sizes. Straight Roll - Yellow - 16" Dia. x 35"L (40 cm Dia. x 90 cm L).
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 16 in |
| Height | 16 in |
| Weight Capacity | 300 lbs |
| Weight | 4 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Color | Yellow |
| Material | PVC Vinyl |
| Package Quantity | 1 |
| Description | Inflatable Exercise Straight Roll |
| Manufacturers Part Number | 30-1780 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |