Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :WBB2180611

MPN #: 30-1925

CanDo® Inflatable Sitting Balance Wedge, Adult Size, 15"L x 15"W, Blue

Product Description
Inflatable wedge requires active participation from user to assume correct sitting posture. Wedge combines dynamic seating and static positioning. Inflate or deflate wedge to vary degree of difficulty. Available in 2 sizes: 15" x 15" and 10 x 10". Adult Size - 15" x 15".

PRICE
$46.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width15 in
Height3 in
Weight5 lbs
SizeAdult

Product Details

TypeInflatable Core Training
Package Quantity1
DescriptionInflatable Balance Wedge
ColorBlue
Manufacturers Part Number30-1925
BrandCanDo

Warranty

Warranty1 yr