Skillbuilders® Positioning Knee Wedge, 13"L x 21"W x 15"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Skillbuilders® knee wedge is made of molded foam coated with a tough integral washable coating. Heavy duty positioning and vestibular wedges Supports knees and lower legs when user is in supine position. Knee Wedge - 13" x 21" x 15".
PRICE
$435.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 21 in |
| Height | 15 in |
| Weight | 8 lbs |
Product Details
| Material | Foam |
| Package Quantity | 1 |
| Description | Positioning Knee Wedge |
| Color | Blue |
| Manufacturers Part Number | 30-1250 |
| Brand | Skillbuilders |
Warranty
| Warranty | 1 yr |