Infusion Series Tea and Coffee Brewers - Tall Booster Base
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 13 in |
| Depth | 12-3/4 in |
| Height | 15 in |
| Weight | 6 lbs |
Product Details
| Type | Server Products |
| Manufacturers Part Number | 35976.0003 |
| Brand | Bunn |
Related Products
Round Dispenser 5 Gal. - See Thru Features: Base provides access to faucet from convenient serving height Includes labels for Iced Tea, Lemonade, Fruit Punch, Sweetened and Unsweetened Tea Spring action faucet provides fast flow and dripless service Channel inside reservoir draws all of beverage Embossed measuring lines in 1-qt increments Dispensers and bases sold separately or as set BPA free
Cold Juice Beverage System JDF-2S LD - 37900.0008 Cold beverage dispenser with High Intensity® mixing delivers superior LED lighted door graphics bring high visibility to front-of-house applications. One dispenser delivers both frozen and ambient products increasing profits by lowering costs. Drink consistency assured with the BUNN High Intensity® mixing technology. Pumps and mixes 2+1 to 11+1 concentrated beverages, including 4+1 high viscosity and 5+1 juices accurately and consistently. Quick dispense with 1.0 to 1.5 ounces (29.6 to 44.4 ml) per second flow rate. 7" cup clearance ...
Elkay is excited to bring you the next big thing in hospitality and commercial water dispensing systems with its all new Blupura line. The Carbonation Chiller is the under-the-counter water refrigeration system that is the perfect solution for your bar, restaurant, hotel or other food service/ hospitality setting. The system frees up significant counter space and gives you the choice of chilled sparkling, still or ambient water. The Carbonation Chiller pairs perfectly with any of our tap systems. Its time you get serious about the water you drink; get the Carbonation Chiller and know you ...
iMIX® Silver Series Hot Beverage System Top Hinged iMIX-3S+ - 38600.0050 Capacity: three, 8-pound (3.6 kg) hoppers. Large, lighted front graphics for merchandising. 4.4-gallon (16.7L) hot water tank to meet peak serving times. C up clearance at 7.25" (18.4 cm) to accommodate popular cup sizes [adjustable to 8.12" (20.6 cm)]. Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second). Key service components easily accessible through front and top. Easily removable side panels for complete access to service components. High speed, ...
Cold Juice Beverage System w/ Air Filter JDF-2S - 37900.0001 Cold beverage dispenser with High Intensity® mixing delivers superior A cost effective solution to providing your customers with superior performance in juice and other concentrated beverage dispensing. One dispenser delivers both frozen and ambient products increasing profits by lowering costs. Drink consistency assured with the BUNN High Intensity® mixing technology. Pumps and mixes 2+1 to 11+1 concentrated beverages, including 4+1 high viscosity and 5+1 juices accurately and consistently. Quick dispense with 1.0 to 1.5 ounces ...