Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB375740

MPN #: 37900.0001

Silver Series™ 2-Flavor Cold Beverage System, w/ Air Filter

Product Description
Cold Juice Beverage System w/ Air Filter JDF-2S - 37900.0001

Cold beverage dispenser with High Intensity® mixing delivers superior

  • A cost effective solution to providing your customers with superior performance in juice and other concentrated beverage dispensing.
  • One dispenser delivers both frozen and ambient products increasing profits by lowering costs.
  • Drink consistency assured with the BUNN High Intensity® mixing technology.
  • Pumps and mixes 2+1 to 11+1 concentrated beverages, including 4+1 high viscosity and 5+1 juices accurately and consistently.
  • Quick dispense with 1.0 to 1.5 ounces (29.6 to 44.4 ml) per second flow rate.
  • 7" cup clearance accommodates most juice containers.
  • 8 lb. (3.6 kg) ice bank provides superior cold drink capacity.
  • Advanced concentrate pump designed for easy setup, accuracy and durability.
  • Modular dispense deck makes service fast and simple.
  • Both push-button and single-size portion control in the same machine.
  • Available with Iced Coffee or Juice display.
PRICE
$4,389.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth25-1/2 in
Height33-1/8 in
Weight103 lbs

Product Details

TypeBeverage System
DisplayJuice
Amperage4.5 A
Number of Spouts2
Capacity5OZ
Voltage120 V
Manufacturers Part Number37900.0001
Power Cord AttachedYes
BrandBunn

Compliance & Certifications

CertificationsETL Listed, NSF