Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB686880

MPN #: 38335402

Ingersoll Rand 1/2" Install Kit For SS3, SS5, and 2340 Series Air Compressors (38335402)

Product Description
Ingersoll Rand 1/2 Install Kit, 5 HP

The Install kit is specifically designed to ease installation of the air compressor and to protect and preserve the receiver tank. Use of the Install kit at initial start-up warrants the receiver tank for five (5) years, less package related components.

Includes:
  • (4) Vibration pads
  • (1) 1/2" x 3' Braided hose
  • (2) 1/2" JIC to NPT male adaptor
  • (4) 1/2" x 4" foundation bolts
PRICE
$499.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number38335402
Type1/2" Install Kit For 5 HP
Horsepower5 HP
DescriptionStart-Up Kit
BrandIngersoll Rand