Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700118

MPN #: 315

Ingersoll Rand 2.75" x 17.5" Heavy Duty Straight Line Air Sander, 3000 RPM

Product Description
2.75" x 17.5" Pad; The twin piston design keeps extra power in reserve to prevent stalling and to tackle tough sanding jobs like smoothing down body filler or shaping and leveling large flat surfaces.

Features:
  • 3,000 reciprocating strokes per minute
  • Quick - action paper clamps
  • Pad size is 2.75" x 17.5"
  • Smooth, reliable power


PRICE
$189.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Weight7 lbs
Min Hose Size3/8 in
Orbit Diameter1/4 in
Air Inlet42739 in
Pad Size2-3/4 x 7-11/16 in

Product Details

RPM3000 rpm
CFM9 CFM
Vibration7.9 m/s²
DescriptionHeavy Duty Straight Line Air Sander
Package Quantity1
Manufacturers Part Number315
Noise Output93.3 dBA
Free Speed3000 rpm
ExhaustRear
BrandIngersoll Rand