Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700121

MPN #: 4151

Ingersoll Rand 6" Random Orbital Air Sander, 12000 RPM

Product Description
Ingersoll Rand 4151 Ultra Duty 6" Random Orbital Air Sander Vacuum Ready

This vacuum-ready, low-vibration model produces an ultra high-quality finish and connects to central or portable vacuum systems. The 4151 extracts dust and particles through and around the pad, keeping foreign matter away from the motor. Virtually all dust is instantly chanelled away from the work.

Features:
  • 6" vacuum sanding pad
  • 12,000 rpm motor with a 3/16" orbit for swirl-free finish
  • Durable, lightweight composite design weighs less than 2 lbs.
PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width6-13/16 in
Height4-11/16 in
Weight2 lbs
Min Hose Size5/16 in
Orbit Diameter3/16 in
Air Inlet1/4 in
Orbit3/16 in
Pad Size6 in
Hose Size Inside Diameter5/16

Product Details

Air Inlet Thread Size (NPT)1/4 in
Made in the USANo
Manufacturers Part Number4151
Free Speed12000 rpm
ExhaustRear
BrandIngersoll Rand
Max RPM12000 rpm
RPM12000 rpm
TypeRandom Orbital Air Sander
CFM8 CFM
Horsepower0.2 HP
ColorBlack
Series4151/52 Series
Power TypePneumatic
Package Quantity1
DescriptionRandom Orbital Air Sander
Housing MaterialComposite
Average CFM8
Noise Output81.6 dBA

Warranty

Warranty1 yr