Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB686815

MPN #: 24233488

Ingersoll Rand FA150IA, Activated Carbon Air Filter, 88 CFM, 1" NPT, 0.01 Micron

Product Description
Ingersoll Rand Activated Carbon Filter, 85 CFM

The new Ingersoll Rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the ERI provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues.

Features:
  • Low pressure drop design
  • No touch element replacement
  • Low energy consumption
  • Threaded & flanged connections
PRICE
$479.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-2/5 in
Height11-2/5 in
Weight5 lbs
NPT outlet1 in

Product Details

TypeCarbon Filter
CFM85 CFM
Manufacturers Part Number24233488
BrandIngersoll Rand