Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB686810

MPN #: 47908932001

Ingersoll Rand DA136ITA10, Non-Cycling High Temperature Refrigerated Air Dryer, 80 CFM

Product Description
Ingersoll Rand High Temperature Non-Cycling Air Dryer, 80 CFM

Ingersoll Rand Refrigerated Dryers make providing continuous dry air as easy as piping a self-contained unit into your compressed air supply line. Corrosion-resistant heat exchangers, an enhanced control-system and high-efficiency moisture-separation ensure a steady long-term supply of dry air. This virtually eliminates cost due to ruined product finishes, scrapped materials or replacement of pneumatic tools and manufacturing equipment destroyed by wet air. These small-footprint units provide complete, affordable solutions for applications ranging from dry cleaning to auto body shops, to light processing and manufacturing applications. And easy accessibility simplifies routine maintenance.

Features:
  • Corrosion resistant heat exchangers
  • Low pressure drop design
  • Variable speed fan for stable dew point control and reduced power consumption
  • Easy to use, advanced microprocessor
  • Reliable solenoid operated drain valve
  • Environmentally friendly refrigerant
PRICE
$5,559.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/5 in
Width22-2/5 in
Height30 in
Weight148 lbs
Air Connections NPT1/2 in

Product Details

CFM80 CFM
SeriesDA136ITA100
Hertz60 Hz
RefrigerantR-134A
Max PSI219 psi
Voltage115 V
Phase1
DescriptionHigh-Temperature Non-Cycling Air Dryer
Manufacturers Part Number47908932001
Max Inlet Temperature200°F (94°C) °F
Cooling MethodAir-Cooled
Pressure Dew Point38°F to 50°F (3°C to 10°C)
Max Ambient (Air Cooled)122°F (50°C)
Nominal Power Consumption0.57 kW
BrandIngersoll Rand