Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195740

MPN #: UP312S

ActionFit Inground Mounted Performance Course 2.0, Gray

Product Description
The Performance Course offers users the perfect opportunity to experience a diverse workout. It includes 9 FitTech products that cover the four elements of fitness: aerobic, muscle fitness, balance/flexibility and core. The perfect fitness solution for apartment complexes, universities, hotels, senior centers, and parks. By including the four elements of fitness, your park has the option to become a National Demonstration Site (NDS).

This Includes:
  • Listing on the National Registry of Outdoor Fitness Parks
  • Exclusive designation sign
  • Permission to use national Demonstration Site Seal for marketing purposes
  • Recognition Letter and certificates
  • A professional Press release which will be sent to news agencies in your community to promote your leadership as an advocate for health
  • Designed for ages 13 and up. Minimum Space Needed: 1200 sqft
  • The Performance Course is available with standard Fit-Tech color options, it qualifies for PlayCore's National Demonstration site designation for Outdoor Fitness, and features J-Bolt, In-ground and surface mount options unless otherwise noted
  • *Plyometric Box, Horizontal Chin-Up and Push-Up Stations (in-Ground Mount only) Balance Board (J-Bolt Footing only)
Fit-Tech Items Included:
  • Cardio Walker
  • Step-Up Station
  • Balance Board
  • Knee Lift Station
  • Push-Up station
  • Joint Use Chin-Up bar
  • Leg Extension
  • Body Curl Station
  • Captain's Chair


PRICE
$25,439.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
StyleInground Mount
TypePerformance Course
Country of OriginUnited States
Package Quantity1
DescriptionPerformance Course 2.0
ColorGray
Manufacturers Part NumberUP312S
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit