Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195682

MPN #: UP180S

ActionFit Inground Mounted Accessible Lat Pull Down, Gray

Product Description
The Accessible Lat Pull Down strengthens shoulder, back, core and biceps, while building muscular endurance. This component primarily provides strength and endurance training while also offering ab and core benefits and increasing flexibility and range of motion. This double sided piece reserves one side for mobility device use, the other side has a seat available. Users grip handles and pull downward in a controlled manner engaging numerous upper body and core muscle groups. The isokinetic spring resistance creates a higher level fitness experience for the user. Designed for ages 13 and up.

Features:
  • Heavy duty, vandal resistant housings
  • Steel construction with rust resistant coating
  • Familiar metallic and black color scheme that is similar to indoor fitness equipment
  • Dual user design promotes socialization
  • ADA Accessible
  • Clearance Space: 10′-1/2" x 14′-1 3/8"
  • Training Envelope: 4′-1/2" x 8′-1 3/8"


PRICE
$8,799.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeLat Pull Down
ColorGray
Age Recommendation13+
StyleInground Mount
Country of OriginUnited States
Capacity2 Person
MaterialSteel
Package Quantity1
DescriptionInground Mounted Lat Pull Down
Manufacturers Part NumberUP180S
Indoor/OutdoorOutdoor
BrandActionFit