Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195727

MPN #: UP313S

ActionFit Inground Mounted Traditional Course 2.0, Gray

Product Description
The Traditional Course is the perfect agility option for users, providing a complete workout in a smaller space. This package addresses all five elements of fitness: aerobic, muscle fitness, balance, flexibility and core. Designed for ages 13 and up. Minimum space needed: 485 sqft

ActionFit items included:
  • Joint Use Pull-Up Station – Muscle Fitness
  • T-Bar Station – Muscle Fitness
  • Hurdles – Aerobic Fitness
  • Sit-up Station – Core Fitness
  • Knee Lift Station – Flexibility Fitness
  • Balance Beam Station – Balance Fitness
  • The Traditional Course 2.0 is available in the Traditional color palette, and features an in-ground mount version only. Designed for ages 13 and up. Course complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment and requires impact attenuating surfacing to comply with ASTM F1292


PRICE
$14,309.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
StyleInground Mount
TypeTraditional Course
Country of OriginUnited States
Package Quantity1
DescriptionInground Mounted Traditional Course 2.0
ColorGray
Manufacturers Part NumberUP313S
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit

Compliance & Certifications

CertificationsASTM F3101-15, ASTM F1292