Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195606

MPN #: UP170S

ActionFit Inground Mounted Leg Press, Gray

Product Description
The Leg Press offers benefits similar to leg lifts and lower body strength building. The isokinetic spring resistance and steel construction with rust resistant coating make the Leg Press a more durable and higher level fitness solution. These benefits make the Leg Press similar in quality to exercise equipment found in indoor environments. The outdoor fitness equipment user sits securely on the seat and places his or her feet on the foot pads and slowly extend legs without locking the knees then slowly returns to the starting position. The resistance comes from an advanced isokinetic spring resistance mechanism which enhances the challenge for users of all fitness levels. Designed for ages 13 and up.

Features:
  • Ergonomically designed saddle and slip resistant hand grips and footrests
  • Familiar metallic and black color scheme that is similar to indoor fitness equipment
  • Heavy duty, vandal resistant housings
  • Clearance Space: 9′ x 10′-10 15/16"
  • Training Envelope: 3′ x 4′-2 11/16"


PRICE
$7,099.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeLeg Press
ColorGray
Age Recommendation13+
StyleInground Mount
Country of OriginUnited States
Capacity1 Person
MaterialSteel
Package Quantity1
DescriptionInground Mounted Leg Press
Manufacturers Part NumberUP170S
Indoor/OutdoorOutdoor
BrandActionFit