Avery® Inkjet Labels for Color Printing, 1-1/2" Dia, Matte White, 400/Pack
|
Questions & Answers (0)
Product Description
Labels can be printed with vivid color and sharp text and are ideal for special mailings, messages, invitations and announcements. Easy to customize with free templates and designs using Avery Design & Print. 8.5" x 11" sheets for color laser and inkjet printers.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$24.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Label Size-Text | 1 1/2" dia. |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Inkjet Printers |
| Material | Paper |
| Description | Inkjet Labels for Color Printing |
| Package Quantity | 20 Labels/Sheet, 20 Sheets/Pack |
| Manufacturers Part Number | 8293 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Round |
| Brand | Avery |
Compliance & Certifications
| Certifications | FSC Certified |