Paper Mate® InkJoy 300RT Ballpoint Pen, 1.0 mm, Black Ink, 36/Box
Write a Review
|
Questions & Answers (0)
Product Description
Extended rubberized grip for optimal comfort. Metal clip provides long-lasting durability. New barrel design with retro-inspired hues that match the ink color. Point Size: 1 mm; Point Type: Medium; Ink Color(s): Black; Pen Type: Ballpoint.
PRICE
$20.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 36 Pack |
| Point Size | 1.0 mm |
Product Details
| Type | Pen |
| Style | Ballpoint Pen |
| Point Type | Medium |
| Package Quantity | 36/Pack |
| Description | InkJoy 300RT Ballpoint Pen |
| Refillable | Yes |
| Barrel Color Family | Translucent |
| Retractable | Yes |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | Paper Mate |