MooreCo 7230 Compass Makerspace Table, 30"L x 72"W x 36-5/8"H, Butcher Block Top
Write a Review
|
Questions & Answers (0)
Product Description
Compass Makerspace Table 7230 – Butcher Block Top (36.6 in) 36.6"H x 72"W x 30"D The quintessential makerspace table, Compass Makerspace Tables empower students to think, create, and do. Designed for classrooms, STEM labs, and makerspaces, these durable makerspace tables support hands-on learning, collaboration, and discovery. Available in 29", 36", or 42" heights for seated or standing use, these classroom worktables feature a wide selection of solid wood butcher block tabletop sizes to accommodate students, tools, and materials.
The spacious surface promotes creativity while standing up to daily classroom use. The 45mm thick butcher block tabletop is 15mm thicker than standard laminate provides a quieter, more forgiving work surface and adds 5/8" to overall table height. Finished with a double urethane topcoat and anti-scratch additive for long-lasting durability. SCS Indoor Advantage Gold Certified for indoor air quality.
The spacious surface promotes creativity while standing up to daily classroom use. The 45mm thick butcher block tabletop is 15mm thicker than standard laminate provides a quieter, more forgiving work surface and adds 5/8" to overall table height. Finished with a double urethane topcoat and anti-scratch additive for long-lasting durability. SCS Indoor Advantage Gold Certified for indoor air quality.
PRICE
$1,815.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 72 in |
| Height | 36-5/8 in |
| Weight | 265 lbs |
Product Details
| Assembly Required | Yes |
| Type | Makerspace Table |
| Frame Color Family | Platinum |
| Series | Compass |
| Top Color Family | Butcher Block |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 91715-B-BUTCHER |
| Shape | Rectangle |
| Top Material | High Pressure Laminate |
| Brand | MooreCo |
Warranty
| Warranty | 12 yr |