Mooreco Inklud® Multipurpose Training Table, T-Leg, Rectangle, 60"L x 30"W, Gray Elm
Write a Review
|
Questions & Answers (0)
Product Description
The Inklud® 29"H T-Leg Table supports inclusive, flexible environments where users can easily adapt their space to changing needs. Ideal for middle schools, higher education, and commercial settings, this 60" x 30" table combines durability, functionality, and modern design. A high-pressure laminate (HPL) top provides a tough, easy-to-maintain work surface that resists scratches and everyday wear, making it well suited for high-use environments. A matching edge creates a clean, cohesive appearance that coordinates seamlessly with surrounding furnishings. The fixed 29" height T-leg base delivers stable, dependable support without moving parts, making it a practical choice for classrooms and collaborative spaces. A powder-coated platinum steel base ensures long-lasting strength and stability while maintaining a refined, contemporary look. SCS Indoor Advantage Gold Certified.
PRICE
$645.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 29 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | Yes |
| Type | Multipurpose Training Tables |
| Frame Color Family | Gray |
| Top Color Family | Gray Elm |
| Casters | Yes |
| Foldable | No |
| Style | Standard Height |
| Modesty Panel | No |
| Frame Material | Steel |
| Leg Type | T-Leg |
| Manufacturers Part Number | IN1T1S0ADJ-8201-8201 |
| Shape | Rectangle |
| Top Material | High Pressure Laminate |
| Brand | MooreCo |
Warranty
| Warranty | 12 yr |