Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Correll

Model # :WB257094BK

MPN #: SPA2460PX-07

Correll Folding Seminar Table - Adjustable Height - 24"x60" Black Granite

Product Description
PANEL LEG FOLDING SEMINAR TABLES
60" x 24" Adjustable Height Folding Table
High pressure seminar tables feature a unique panel leg design added appearance and rigidity. Ideal for use in offices, schools, churches, as well as, food service and commercial environments. Table top is made with a high pressure laminate top on 3/4" high density particle board core and backer sheet. Table has T-mold edging for safety. 1" x 2" steel legs are reinforced with a 1-5/8" steel apron. Legs fold easily with a Knife-Lock mechanism that is attached to the back leg. Legs include non-marring nylon floor glides. Adjustable Height Tables offer 22" to 30" adjustable height at 1" increments.

PRICE
$445.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height22 to 30 in
Weight Capacity250 lbs

Product Details

TypeSeminar Table
Frame Color FamilyBlack
Top Color FamilyBlack
CastersNo
FoldableYes
StyleAdjustable Height
DescriptionSeminar Table
Frame MaterialSteel
Leg TypeT-Leg
Manufacturers Part NumberSPA2460PX-07
ShapeRectangle
Top MaterialLaminate
BrandCorrell