Global Industrial
Model # :WB292659
Global Industrial 12" Galvanized Steel Inline Duct Fan with Energy Star Rating
|
Questions & Answers (0)
Product Description
Global Industrial's 12" mixed flow inline duct fan, 930 CFM provides air ventilation and circulation for a multitude of applications including residential, commercial, industrial, agricultural and more. It is constructed of galvanized steel for long lasting durability and dependability, all Global Industrial units include mounting brackets and hardware for easy installation. These compact models operate at 120V in both exhaust and supply applications. The unit can be mounted at any angle, a perfect option where space is limited. The unit comes with external junction box for wiring. All Global models are highly efficient and are Energy Star Certified. This product has limited warranty of 1 year.
CLEARANCE PRICE
$109.95was $315.95
Save $206.00 (65%)
1
1
Backordered, expected around 01/24/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 15-3/4 in |
| Height | 17-1/2 in |
| Weight | 19.2 lbs |
| Duct Size | 12 in |
Product Details
| RPM | 2750 rpm |
| CFM | 930 CFM |
| Color | Silver |
| Amperage | 2.50 A |
| Hertz | 60 Hz |
| Max Static Pressure | 730 |
| Motor Type | AC Motor |
| Wattage | 300 W |
| Voltage | 120 V |
| Material | Galvanized Steel |
| Phase | 1 |
| Manufacturers Part Number | 292659 |
| Indoor/Outdoor | Indoor |
| Decibels | 73 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed, Energy Star Certified |