Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146520

MPN #: FKD 20 - 230/460

Fantech Inline Mixed Flow 20" Duct Fan FKD 20-230/460, 230/460V, 6236 CFM

Product Description
Fantech FKD direct drive, mixed flow centrifugal fans blend the high flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhaust. FKD straight-through inline design fans are available in a wide range of sizes for easy installation in duct sizes from 8" to 20". Fans can be mounted at any angle at any point along the duct work. Motors are capable of operating in airstream temperatures up to 140° F. Motor bearings are permanently sealed, self lubricating ball type.

Features:
  • Mixed flow impeller
  • 100% speed controllable
  • Can be installed in any position
  • External rotor motor
  • Galvanized steel housing
  • Three-year warranty
  • Certified by AMCA Air, AMCA Sound and cULus
PRICE
$3,409.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/4 in
Width28-1/8 in
Height27-1/4 in
Weight109 lbs
Duct Size20 in

Product Details

Number of SpeedsVariable
For Use WithRPE210
Motor TypeTotally Enclosed External Rotor Motor
Wattage2443 W
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberFKD 20 - 230/460
Indoor/OutdoorIndoor
BrandFantech
RPM1750 rpm
TypeInline Mixed Flow Duct Fan
CFM6306 CFM
ColorSilver
Amperage4 A
Drive TypeDirect
Hertz60 Hz
Sones33
Speed ControllableY
Voltage230 / 460 V

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsAMCA Air, AMCA Sound, cULus