IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 20mm Bore, 25mm OD, 20.5mm Width
Write a Review
|
Questions & Answers (0)
Product Description
IKO Inner Rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use IKO Inner Rings when shafts cannot be hardened to HRC 58 to 64 and cannot obtain 0.2μmRa or less surface finish. Shaft shoulder "da" is found in the main page of IKO Inner Rings.
PRICE
$12.75
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bore Tolerance | +0 / -0.010 |
| Outside Dimension Tolerance | +0 / -0.012 mm |
| Bore (D) | 20 in |
| Width Tolerance | +0 / -0.120 |
| Min Inner Ring Corner Radius | 0.3 in |
| Width (B) | 20.5 |
Product Details
| Series | LRTZ |
| Appropriate Outer Ring | GTR253820 |
| Description | Inner Ring for Machined Type Needle Roller Bearing - METRIC |
| Shaft Shoulder (da) Min | 22 mm |
| Manufacturers Part Number | LRTZ202520 |
| Shaft Shoulder (da) Max | 24 mm |
| Outside Dimension (F) | 25 mm |
| Brand | IKO |